missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Chloroform, 99+%, Extra Pure, Stabilised with Amylene, SLR, Fisher Chemical™
24.65 GBP valid until 2024-12-31
Use promo code "22914" to get your promotional price.
Use promo code "22914" to get your promotional price.
Click to view available options
Quantity:
500 mL
1 L
2.5 L
5 L
25 L
Packaging:
Amber Glass Bottle
HDPE Bottle
Metal can
Plastic-coated Glass Bottle
Specifications
Melting Point | -63°C |
Color | Colorless |
Boiling Point | 61°C |
Quantity | 500 mL |
Packaging | Amber Glass Bottle |
Physical Form | Liquid |
MDL Number | 826 |
Vapor Pressure | 213mbar at 20°C |
Viscosity | 0.56 mPaS at 20°C |
IUPAC Name | trichloromethane |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'