missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Chloroform, 99+%, Extra Pure, Stabilised with Amylene, SLR, Fisher Chemical™
Shop All Fisher Chemical Products
Click to view available options
Quantity:
500 mL
1 L
2.5 L
5 L
25 L
Packaging:
Amber Glass Bottle
HDPE Bottle
Metal Can
Plastic-coated Glass Bottle
Unit Size:
1 L
2.5 L
25 L
5 L
500mL
Specifications
Specifications
| Melting Point | -63°C |
| Color | Colorless |
| Boiling Point | 61°C |
| Quantity | 25 L |
| Packaging | Metal Can |
| Physical Form | Liquid |
| MDL Number | 826 |
| Vapor Pressure | 213mbar at 20°C |
| Viscosity | 0.56 mPaS at 20°C |
| IUPAC Name | trichloromethane |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction