missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Chloroform, 99+%, Extra Pure, Stabilised with Amylene, SLR, Fisher Chemical™
Click to view available options
Quantity:
500 mL
1 L
2.5 L
5 L
25 L
Packaging:
Amber Glass Bottle
HDPE Bottle
Metal can
Plastic-coated Glass Bottle
Specifications
Specifications
Melting Point | -63°C |
Color | Colorless |
Boiling Point | 61°C |
Quantity | 2.5 L |
Packaging | Plastic-coated Glass Bottle |
Physical Form | Liquid |
MDL Number | 826 |
Vapor Pressure | 213mbar at 20°C |
Viscosity | 0.56 mPaS at 20°C |
IUPAC Name | trichloromethane |
Show More |
Safety and Handling
Product Identifier
- Chloroform, stabilized with amylene
- Danger
- Acute toxicity Category 3
- Acute toxicity Category 4
- Carcinogenicity Category 2
- Serious eye damage/eye irritation Category 2
- Reproductive toxicity Category 2
- Skin corrosion/irritation Category 2
- Specific target organ toxicity Category 1
- Specific target organ toxicity Category 3
- H372-Causes damage to organs.
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H351-Suspected of causing cancer.
- H361d-Suspected of damaging the unborn child.
- H331-Toxic if inhaled.
- H336-May cause drowsiness or dizziness.
- H302-Harmful if swallowed.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/A§.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P311-Call a POISON CENTER/doctor/ A§.
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'