missing translation for 'onlineSavingsMsg'
Learn More

Chloroform, Stabilized with Amylene, for HPLC, Fisher Chemical™

High purity solvent suitable for HPLC, spectrophotometry, and pesticide residue analysis

£70.90 - £91.50

Specifications

Melting Point -63°C
Color Colorless
Boiling Point 61°C
Vapor Pressure 213mbar at 20°C
Viscosity 0.56 mPaS at 20°C
View More Specs

Products 2
Product Code Brand Quantity Packaging Price Quantity & Availability  
Product Code Brand Quantity Packaging Price Quantity & Availability  
10050090
SDS View Documents
Fisher Chemical
C/4966/15
1 L Amber Glass Bottle
£70.90
1 L
Please to purchase this item. Need a web account? Register with us today!
10615492
SDS View Documents
Fisher Chemical
C/4966/17
2.5 L Amber Glass Bottle
£91.50
2.50 L
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • Contains approx. 50ppm amylene as preservative
  • Screened for fluorescing and UV-absorbing contaminants to reduce interferences for smoother baselines
  • Tested to ensure minimum halogenated residue levels (≤10 ng/L) to demonstrate suitability for pesticide analysis
  • Also meets ACS specifications
  • Intended for research use only
Specifications

Specifications

-63°C
61°C
0.56 mPaS at 20°C
Colorless
213mbar at 20°C
Videos
Safety and Handling
Show More
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Chloroform, Stabilized with Amylene, for HPLC, Fisher Chemical™

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.