missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Chloroform, for HPLC, stabilized with amylene, Thermo Scientific Chemicals
Click to view available options
Quantity:
1 L
2.5 L
Packaging:
Glass Bottle
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
For HPLC
Specifications
Melting Point | -63.0°C |
Absorbance | (1 cm cell vs HPLC−grade water), (1 cm cell vs HPLC−grade water) at 0nm, 0.005 max. at 280nm, 0.01 max. at 270nm, 0.075 max. at 260nm, 0.5 max. at 250nm, 1 max. at 245nm |
Acidity | 0.0002 meq/g max. |
Density | 1.4800g/mL |
Boiling Point | 61.0°C |
Quantity | 2.5 L |
Packaging | Glass Bottle |
Physical Form | Liquid |
Residue after Evaporation | 0.0005% max. |
Specific Gravity | 1.48 |
Show More |
Safety and Handling
Product Identifier
- Chloroform, stabilized with amylene
- Danger
- Acute toxicity Category 3
- Acute toxicity Category 4
- Carcinogenicity Category 2
- Serious eye damage/eye irritation Category 2
- Reproductive toxicity Category 2
- Skin corrosion/irritation Category 2
- Specific target organ toxicity Category 1
- Specific target organ toxicity Category 3
- H372-Causes damage to organs.
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H351-Suspected of causing cancer.
- H361d-Suspected of damaging the unborn child.
- H331-Toxic if inhaled.
- H336-May cause drowsiness or dizziness.
- H302-Harmful if swallowed.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P311-Call a POISON CENTER/doctor/ .
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'