Learn More
Choice™ Cellulose Acetate (CA) Syringe Filters
Remove interfering materials and fine particles. Use Thermo Scientific™ Choice™ Cellulose Acetate Syringe Filters for filtration of tissue culture media and sensitive biological samples.
Brand: Thermo Scientific CH2225-CA
Additional Details : Weight : 0.10000kg
Description
Use Thermo Scientific™ Choice™ Syringe Filters to obtain cleaner sample extracts by removing interfering materials and fine particles down to the rated pore size. Thermo Scientific™ Choice™ Cellulose Acetate (CA) Syringe Filters are a good choice for filtration of tissue culture media, and for filtration of sensitive biological samples.
Adding a syringe filtration step prior to chromatographic injection not only helps to ensure more consistent and reliable results, it also helps to protect instruments and prolong column life. Economic Choice Syringe Filters are available in a variety of sizes and membrane types to meet any application need.
Choice Cellulose Acetate Syringe FiltersFor filtering of aqueous solutions or biological samples. The physically strong membrane can be used with heated liquids.
Specifications- Membrane: HPLC certified
- Maximum operating temperature: 110 °C
- Housing: Medical grade, virgin polypropylene
- Autoclave: Sterilize by dry heat at 121 °C for 15 minutes
- Protein-based samples with high nonspecific binding
- Sample analysis which require maximum recoveries
- Acids, NaOH, dichloromethane, chloroform, ketones, DMSO, THF
Specifications
Choice Cellulose Acetate (CA) Syringe Filters 0.2 μm, 25 mm, 100 Pk. | |
Cellulose Acetate | |
0.2 μm | |
HPLC, SPE | |
100 | |
90 psi | |
Syringe Filter |
Single-use | |
Cellulose Acetate | |
Non-sterile | |
Solvent Resistent, Low-Extractable Polypropylene | |
No | |
Choice | |
25 mm |