missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ Choice™ Cleanroom Face Masks
Three-layer cleanroom face masks provide filtration efficiency while providing long wearing comfort.
£953.00
Specifications
Product Type | Cleanroom Face Mask |
---|---|
Color | White |
Fastening Type | Earloops |
Material | Polypropylene |
Sterility | Non-sterile |
Description
- 3-Layer cleanroom masks
- Knitted nylon earloops
- Filter medium: meltblown polypropylene provides particle and bacterial filtration
- Fully enclosed nosepiece is adjustable
- Available in bulk or individually wrapped packaging
Specifications
Cleanroom Face Mask | |
Earloops | |
Non-sterile | |
ASTM F2299 | |
Class 10 (ISO 4) | |
Single-use | |
Choice™ |
White | |
Polypropylene | |
Pleated | |
EN 14683 | |
3-ply | |
99.7% (PFE), 99.7% (BFE) |