missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Choice™ GMF Syringe Filter, 250/Pk.
Use Choice GMF Syringe Filters for for dissolution testing, as well as general filtration applications.
Brand: Thermo Scientific™ CHO0713-GM-250
Additional Details : Weight : 0.18900kg
Description
- GMF (Glass Microfiber) membrane
- Housings are manufactured from solvent-resistant, low-extractable polypropylene resins specifically selected for wide compatibility with common HPLC sample matrices
- Low extractable membranes and housings ensure that no filter-borne contaminants are added to your sample
- For general filtration applications
Specifications
Single-use | |
0.7 μm | |
HPLC, SPE | |
250 Pk. | |
90 psi | |
13 mm |
Glass Microfiber | |
Non-sterile | |
Solvent Resistent, Low-Extractable Polypropylene | |
No | |
Syringe Filter |