missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Aluminum Screw Caps with Synthetic Rubber Liner
Click to view available options
Capacity (Metric):
28 mL
Description
- Aluminum
- Rubber lining
- 100/Pack
Specifications
Capacity (Metric) | 28 mL |
Material | Aluminum |
Quantity | 100/PK |
Thread Size (Metric) | R3/28 |
Liner Material | Synthetic Rubber |
For Use With (Equipment) | 28mL universal bottle |
Closure Type | Screw Cap |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'