missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Electrical Insulating Tape
Adheres to glass, metal, paper, plastic and wood. Azpack™ Electrical Insulating Tape is flame retardant, self-extinguishing, and UV resistant.
Brand: Azpack™ 10316594
This item is not returnable.
View return policy
Description
- Red and blue tape denote voltage level and phasing
- Black tape is used mainly for insulation
- Width: 19mm
- 10m reel
- Material: PVC
Specifications
Red | |
Electrical insulating tape | |
8/Pk. | |
10 m |
PVC | |
Low voltage, phase C | |
0.133 mm | |
19 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction