missing translation for 'onlineSavingsMsg'
Learn More

Azpack™ Electrical Insulating Tape

Adheres to glass, metal, paper, plastic and wood. Azpack™ Electrical Insulating Tape is flame retardant, self-extinguishing, and UV resistant.

Brand:  Azpack™ 10527254

 View more versions of this product

Product Code. 10527254

  • £78.00 / Pack of 8
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Red and blue tape denote voltage level and phasing
  • Black tape is used mainly for insulation
  • Width: 19mm
  • 10m reel
  • Material: PVC
Specifications

Specifications

Blue
Electrical insulating tape
8/Pk.
10 m
PVC
Low voltage, phase A
0.133 mm
19 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.