missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Nylon Non-Releasable Cable Ties, 100 x 2.5mm
Tie up and organize computer cables, wires and other items. Azpack™ Nylon Non-Releasable Cable Ties, 100 x 2.5mm will not unfasten once locking mechanism is engaged.
£10.68 - £29.62
Specifications
Type | Cable Tie |
---|---|
Material | Nylon |
Length (Metric) | 100 mm |
Width (Metric) | 2.5 mm |
Dimensions (L x W) | 100 x 2.5 mm |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
12306367
|
Azpack™
12306367 |
Purple |
£11.85
Pack of 100 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
12396357
|
Azpack™
12396357 |
Silver |
£12.23
Pack of 100 |
In Stock
Log in to see stock. |
|||||
12366357
|
Azpack™
12366357 |
Yellow |
£11.85
Pack of 100 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
12356357
|
Azpack™
12356357 |
Blue |
£11.70
Pack of 100 |
In Stock
Log in to see stock. |
|||||
12346357
|
Azpack™
12346357 |
Red |
£11.70
Pack of 100 |
In Stock
Log in to see stock. |
|||||
11358083
|
Azpack™
11358083 |
Black |
£21.35
Pack of 100 |
In Stock
Log in to see stock. |
|||||
11308093
|
Azpack™
11308093 |
Clear |
£29.62
Pack of 100 |
In Stock
Log in to see stock. |
|||||
12376357
|
Azpack™
12376357 |
Green |
£11.70
Pack of 100 |
In Stock
Log in to see stock. |
|||||
12386357
|
Azpack™
12386357 |
Orange |
£11.70
Pack of 100 |
In Stock
Log in to see stock. |
|||||
12316367
|
Azpack™
12316367 |
Brown |
£10.68
Pack of 100 |
In Stock
Log in to see stock. |
|||||
Description
Available in assorted sizes and colors.- Material - nylon
- Operating temperature: cable ties -40°C to 85°C, adhesive bases -20°C to 60°C
- Flammability rating UL94 class V2
Specifications
Cable Tie | |
100 mm | |
100 x 2.5 mm | |
100/Pk. |
Nylon | |
2.5 mm | |
8 kg | |
UL94 Class V2 |