missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bryson Packaging™ Resealable Bags
Transparent and excellent for shipping, storage and as sample bags. Bryson Packaging™ Resealable Bags are made from polyethylene.
£23.25 - £128.00
Specifications
Description | Resealable Bag |
---|---|
Color | Clear |
For Use With (Application) | Ideal for storing stationery and sending samples |
Material | Polyethylene |
Quantity | 100 Pack |
Product Code | Brand | Width (Metric) | Height (Metric) | Product Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Height (Metric) | Product Type | Price | Quantity & Availability | |||
10071424
|
Bryson Packaging™
BAJ-360-090B |
140 mm | 140 mm | Sample Bag |
£37.40
Pack of 100 |
In Stock
Log in to see stock. |
|||
10264594
|
Bryson Packaging™
BAJ-340-120J |
205 mm | 280 mm | Write-on Bag |
£69.70
Pack of 100 |
In Stock
Log in to see stock. |
|||
11346934
|
Bryson Packaging™
BAJ-360-160G |
205 mm | 280 mm | Sample Bag |
£70.70
Pack of 100 |
In Stock
Log in to see stock. |
|||
10779005
|
Bryson Packaging™
BAJ-360-180A |
352 mm | 325 mm | Sample Bag |
£128.00
Pack of 100 |
In Stock
Log in to see stock. |
|||
11366934
|
Bryson Packaging™
BAJ-360-210R |
280 mm | 405 mm | Sample Bag |
£122.00
Pack of 100 |
In Stock
Log in to see stock. |
|||
10021664
|
Bryson Packaging™
BAJ-360-020W |
60 mm | 60 mm |
£23.25
Pack of 100 |
In Stock
Log in to see stock. |
||||
Description
- Clear in color
- Tight seal ensured
Specifications
Resealable Bag | |
Ideal for storing stationery and sending samples | |
100 Pack |
Clear | |
Polyethylene |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title