missing translation for 'onlineSavingsMsg'
Learn More

Azpack™ Glass Sample Vials

Sample and contain pathological materials. Azpack™ Glass Sample Vials include synthetic rubber-lined aluminum caps that should be removed before autoclaving.

Brand:  Azpack™ 11328053

209.34 GBP valid until 2024-12-20
Use promo code "21644" to get your promotional price.


Product Code. 11328053

  • £694.00 / Pack of 144
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • J669 Universal Vial
  • Type 2 soda lime silica glass construction
  • Includes aluminum cap with black synthetic rubber liner
  • Vials, caps, and liners are all fully autoclavable
  • Remove caps/liners from the vial during autoclaving to prevent deterioration after repeated autoclaving
Specifications

Specifications

Synthetic Rubber
29.50 mm
28 mL
Aluminum
Screw Cap
144 Pk.
Clear
Soda Lime Glass
Pathology
Autoclavable
83.50 mm
R3/28
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers