missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ Alox B Polypropylene SPE Column
£139.00 - £206.00
Specifications
Column Type | SPE |
---|---|
For Use With (Application) | Solid Phase Extraction |
Particle Size | 60 to 150 μm |
Sorbent | Chromabond Alox B |
Type | Solid Phase Extraction Column |
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
10003021
|
Macherey-Nagel™
730467 |
45 mL | 4 mg |
£139.00
Pack of 20 |
Estimated Shipment: 26-02-2025
Log in to see stock. |
||||
10461282
|
Macherey-Nagel™
730429 |
3 mL | N/A | ||||||
Specifications
SPE | |
60 to 150 μm | |
Solid Phase Extraction Column |
Solid Phase Extraction | |
Chromabond Alox B | |
150 m2/g |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title