missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ C18 ec Glass Column
£201.00 - £252.00
Specifications
Base Material | Silica |
---|---|
Carbon Load | 14% |
Column Type | SPE |
For Use With (Application) | Solid Phase Extraction |
Particle Size | 45 μm |
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
10480702
|
Macherey-Nagel™
730012G |
3 mL | 200 mg |
£252.00
Pack of 50 |
Estimated Shipment: 15-01-2025
Log in to see stock. |
||||
10184891
|
Macherey-Nagel™
730013G |
3 mL | 500 mg | N/A | |||||
10104901
|
Macherey-Nagel™
730015G |
6 mL | 1000 mg |
£222.00
Pack of 30 |
Estimated Shipment: 15-01-2025
Log in to see stock. |
||||
10194891
|
Macherey-Nagel™
730014G |
6 mL | 500 mg |
£201.00
Pack of 30 |
In Stock
Log in to see stock. |
||||
Specifications
Silica | |
SPE | |
45 μm | |
Solid Phase Extraction Column | |
Hydrophobic | |
500 m2/g |
14% | |
Solid Phase Extraction | |
Chromabond C18 ec | |
Yes | |
60 μm |