missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ C18 ec Polypropylene Column
£98.95 - £143.00
Specifications
Base Material | Silica |
---|---|
Carbon Load | 14% |
Column Type | SPE |
For Use With (Application) | Solid Phase Extraction |
Particle Size | 45 μm |
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
10618061
|
Macherey-Nagel™
730012 |
3 mL | 200 mg |
£129.00
Pack of 50 |
Estimated Shipment: 21-11-2024
Log in to see stock. |
||||
10513861
|
Macherey-Nagel™
730013 |
3 mL | 500 mg |
£143.00
Pack of 50 |
Estimated Shipment: 21-11-2024
Log in to see stock. |
||||
10054280
|
Macherey-Nagel™
730015 |
6 mL | 1000 mg |
£124.00
Pack of 30 |
Estimated Shipment: 21-11-2024
Log in to see stock. |
||||
10711591
|
Macherey-Nagel™
730014 |
6 mL | 500 mg |
£98.95
Pack of 30 |
Estimated Shipment: 18-10-2024
Log in to see stock. |
||||
Specifications
Silica | |
SPE | |
45 μm | |
Solid Phase Extraction Column | |
Hydrophobic | |
500 m2/g |
14% | |
Solid Phase Extraction | |
Chromabond C18 ec | |
Yes | |
60 μm |