missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Chromabond™ C18 Fast Flow Polypropylene SPE Column

£101.00 - £135.00

Specifications

Base Material Silica
Carbon Load 14%
Column Type SPE
For Use With (Application) Solid Phase Extraction Non-Polar Compounds
Particle Size 100 μm
View More Specs

Products 2
Product Code Brand Column Capacity (Metric) Bed Weight Price Quantity & Availability  
Product Code Brand Column Capacity (Metric) Bed Weight Price Quantity & Availability  
10104661
View Documents
Macherey-Nagel™
730402
3 mL 200 mg
£135.00
Pack of 50
Estimated Shipment: 27-01-2025
to see stock.
Add to basket
 
10706132
View Documents
Macherey-Nagel™
730403
6 mL 500 mg
£101.00
Pack of 30
Estimated Shipment: 16-01-2025
to see stock.
Add to basket
 
Description

Description

Specifications

Specifications

Silica
SPE
100 μm
Solid Phase Extraction Column
60 μm
14%
Solid Phase Extraction Non-Polar Compounds
Chromabond C18 f
No
500 m2/g
Videos
SDS
Documents

Documents

Product Certifications