missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ C18 Polypropylene SPE Hydra Column
Brand: Macherey-Nagel™ 730299
This item is not returnable.
View return policy
Specifications
Silica | |
6 mL | |
500 mg | |
45 μm | |
SPE Hydra Column | |
60 μm |
15% | |
SPE Hydra | |
Solid Phase Extraction of Polar Analytes | |
Chromabond C18 | |
No | |
500 m2/g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction