missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ C18 Polypropylene SPE Hydra Column
Brand: Macherey-Nagel™ 730295
Code : 50
Additional Details : Weight : 0.01000kg
Specifications
Silica | |
1 mL | |
100 mg | |
45 μm | |
SPE Hydra Column | |
60 μm |
15% | |
SPE Hydra | |
Solid Phase Extraction of Polar Analytes | |
Chromabond C18 | |
No | |
500 m2/g |