missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ C4 Polypropylene SPE Column
£150.00 - £174.00
Specifications
Base Material | Silica |
---|---|
Carbon Load | 7% |
Column Type | SPE |
Particle Size | 45 μm |
Sorbent | Chromabond C4 |
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
10680342
|
Macherey-Nagel™
730225 |
1 mL | 100 mg |
£174.00
Pack of 100 |
Estimated Shipment: 24-01-2025
Log in to see stock. |
||||
10594162
|
Macherey-Nagel™
730227 |
3 mL | 500 mg |
£150.00
Pack of 50 |
Estimated Shipment: 24-01-2025
Log in to see stock. |
||||
Specifications
Silica | |
SPE | |
Chromabond C4 | |
No | |
500 m2/g |
7% | |
45 μm | |
Solid Phase Extraction Column | |
60 μm |