missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Chromabond™ Drug II Polypropylene SPE Column

£164.00 - £246.00

Specifications

Base Material Silica
Column Type SPE
For Use With (Application) Solid Phase Extraction Analysis of THC and Derivatives Acidic Analytes From Biological Fluids
Particle Size 45 μm
Sorbent Chromabond Drug II
View More Specs

Products 4
Product Code Brand Column Capacity (Metric) Bed Weight Price Quantity & Availability  
Product Code Brand Column Capacity (Metric) Bed Weight Price Quantity & Availability  
12867821
View Documents
Macherey-Nagel™
730685
1 mL 100 mg This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12814301
View Documents
Macherey-Nagel™
730680
3 mL 200 mg
£164.00
Pack of 50
In Stock
to see stock.
Add to basket
 
12844501
View Documents
Macherey-Nagel™
730683
6 mL 500 mg This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12877891
View Documents
Macherey-Nagel™
730686
3 mL 500 mg This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

Specifications

Specifications

Silica
Solid Phase Extraction Analysis of THC and Derivatives Acidic Analytes From Biological Fluids
Chromabond Drug II
60 Å
SPE
45 μm
Solid Phase Extraction Column
500 m2/g
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.