missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ Easy Polypropylene SPE Column
£61.10 - £112.00
Specifications
Column Type | SPE |
---|---|
For Use With (Application) | Solid Phase Extraction |
Particle Size | 80 μm |
Sorbent | Chromabond Easy |
Type | Solid Phase Extraction Column |
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
10013031
|
Macherey-Nagel™
730751 |
1 mL | 30 mg |
£61.10
Pack of 30 |
Estimated Shipment: 23-09-2024
Log in to see stock. |
||||
10308651
|
Macherey-Nagel™
730753 |
3 mL | 60 mg |
£93.70
Pack of 30 |
Estimated Shipment: 23-09-2024
Log in to see stock. |
||||
10766522
|
Macherey-Nagel™
730754 |
6 mL | 200 mg |
£96.40
Pack of 30 |
Estimated Shipment: 23-09-2024
Log in to see stock. |
||||
10670922
|
Macherey-Nagel™
730752 |
1 mL | 100 mg |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Specifications
SPE | |
80 μm | |
Solid Phase Extraction Column | |
650 to 700 m2/g |
Solid Phase Extraction | |
Chromabond Easy | |
50 μm |