missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ Easy Polypropylene SPE Column
£130.00 - £378.00
Specifications
Column Type | SPE |
---|---|
Particle Size | 80 μm |
Sorbent | Chromabond Easy |
Type | Solid Phase Extraction Column |
Pore Size | 50 μm |
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
12887821
|
Macherey-Nagel™
730758 |
15 mL | 1 g | ||||||
10184701
|
Macherey-Nagel™
730757 |
15 mL | 500 mg |
£161.00
Pack of 20 |
Estimated Shipment: 21-11-2024
Log in to see stock. |
||||
10042921
|
Macherey-Nagel™
730759 |
3 mL | 500 mg |
£137.00
Pack of 30 |
Estimated Shipment: 21-11-2024
Log in to see stock. |
||||
10776522
|
Macherey-Nagel™
730755 |
6 mL | 200 mg |
£130.00
Pack of 30 |
Estimated Shipment: 21-11-2024
Log in to see stock. |
||||
10506871
|
Macherey-Nagel™
730756 |
6 mL | 500 mg |
£198.00
Pack of 30 |
Estimated Shipment: 21-11-2024
Log in to see stock. |
||||
Specifications
SPE | |
Chromabond Easy | |
50 μm |
80 μm | |
Solid Phase Extraction Column | |
650 to 700 m2/g |