missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ CHROMABOND™ Flash RS SiOH Cartridges

Ideal for Flash separations from 10mg up to 300g. Macherey-Nagel™ CHROMABOND™ Flash RS SiOH Cartridges are pre-packed columns for direct use in Teledyne Isco™ systems. Available in a range of sizes with 25–300g of SiOH adsorbent.

Brand:  Macherey-Nagel™ 732802

 View more versions of this product

Product Code. 11653109

  • £164.00 / Pack of 15
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

For convenient operation and reliable upscaling, these ready-to-use Flash cartridges can be used with the Isco Companion™ and other Teledyne Isco CombiFlash™ systems, or as a stand-alone version for all pump/detector combinations (e.g., from Biotage™, Büchi™)

  • Economical, ready to use cartridges increase flexibility and save time and money
  • Increases analytical safety—high pressure stability, excellent separation efficiency, good reproducibility
  • Packed with 25g to 200g SiOH adsorbent
  • Corresponding TLC plates: silica layers
  • Macherey-Nagel™ is one of the leading companies in silica and TLC
Specifications

Specifications

165 mm
Female Luer lock inlet, male Luer outlet
21.2 mm ID
Flash Column
Directly Used in The Teledyne Isco Companion, Rf
Polypropylene
Flash RS SiOH Column
25 g SiOH
Flash Chromatography
21 bar
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers