missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ CHROMABOND™ Flash RS SiOH Cartridges
Shop All Macherey-Nagel Products
Click to view available options
Includes:
120 g SiOH
200 g SiOH
25 g SiOH
80 g SiOH
Length (Metric):
165 mm
200 mm
240 mm
255 mm
Diameter (Metric) Outer:
21.2 mm ID
30.8 mm ID
36.0 mm ID
60.0 mm ID
Max. Pressure:
12 bar
15 bar
21 bar
Unit Size:
Pack of 10
Pack of 12
Pack of 15
Pack of 6
Description
For convenient operation and reliable upscaling, these ready-to-use Flash cartridges can be used with the Isco Companion™ and other Teledyne Isco CombiFlash™ systems, or as a stand-alone version for all pump/detector combinations (e.g., from Biotage™, Büchi™)
- Economical, ready to use cartridges increase flexibility and save time and money
- Increases analytical safety—high pressure stability, excellent separation efficiency, good reproducibility
- Packed with 25g to 200g SiOH adsorbent
- Corresponding TLC plates: silica layers
- Macherey-Nagel™ is one of the leading companies in silica and TLC
Specifications
Specifications
| Length (Metric) | 240 mm |
| Material | Polypropylene |
| Style | Female Luer lock inlet, male Luer outlet |
| Type | Flash RS SiOH Column |
| Diameter (Metric) Outer | 30.8 mm ID |
| Includes | 80 g SiOH |
| Column Type | Flash Column |
| For Use With (Application) | Flash Chromatography |
| For Use With (Equipment) | Directly Used in The Teledyne Isco Companion, Rf |
| Max. Pressure | 15 bar |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction