missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Chromabond™ HR-X Polypropylene SPE Column

Brand:  Macherey-Nagel™ 730938

 View more versions of this product

Product Code. 12421658

  • £130.00 / Pack of 30
Estimated Shipment: 21-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Specifications

Specifications

6 mL
Adsorbent Weight: 200mg
Chromabond HR-X
Spherical
1000 m2/g
SPE
85 μm
Solid Phase Extraction Column
55 to 60 μm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers