missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ HR-X Polypropylene SPE Column
£61.10 - £269.00
Specifications
Column Type | SPE |
---|---|
Particle Size | 85 μm |
Sorbent | Chromabond HR-X |
Type | Solid Phase Extraction Column |
Particle Shape | Spherical |
Product Code | Brand | Column Capacity (Metric) | Description | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity (Metric) | Description | Price | Quantity & Availability | ||||
12837831
|
Macherey-Nagel™
730935 |
1 mL | Adsorbent Weight: 100mg |
£78.60
Pack of 30 |
Estimated Shipment: 21-11-2024
Log in to see stock. |
||||
12827901
|
Macherey-Nagel™
730941 |
15 mL | Adsorbent Weight: 1g |
£269.00
Pack of 20 |
Estimated Shipment: 21-11-2024
Log in to see stock. |
||||
12847831
|
Macherey-Nagel™
730940 |
15 mL | Adsorbent Weight: 500mg |
£161.00
Pack of 20 |
Estimated Shipment: 21-11-2024
Log in to see stock. |
||||
12431648
|
Macherey-Nagel™
730931 |
3 mL | Adsorbent Weight: 200mg |
£96.40
Pack of 30 |
Estimated Shipment: 21-11-2024
Log in to see stock. |
||||
12887761
|
Macherey-Nagel™
730934 |
1 mL | Adsorbent Weight: 30mg |
£61.10
Pack of 30 |
Estimated Shipment: 21-11-2024
Log in to see stock. |
||||
12411658
|
Macherey-Nagel™
730937 |
3 mL | Adsorbent Weight: 500mg |
£137.00
Pack of 30 |
Estimated Shipment: 21-11-2024
Log in to see stock. |
||||
12491648
|
Macherey-Nagel™
730936 |
3 mL | Adsorbent Weight: 60mg |
£93.70
Pack of 30 |
Estimated Shipment: 15-11-2024
Log in to see stock. |
||||
12421658
|
Macherey-Nagel™
730938 |
6 mL | Adsorbent Weight: 200mg |
£130.00
Pack of 30 |
Estimated Shipment: 21-11-2024
Log in to see stock. |
||||
12451658
|
Macherey-Nagel™
730939 |
6 mL | Adsorbent Weight: 500mg |
£205.00
Pack of 30 |
Estimated Shipment: 15-11-2024
Log in to see stock. |
||||
Specifications
SPE | |
Chromabond HR-X | |
Spherical |
85 μm | |
Solid Phase Extraction Column | |
1000 m2/g |