missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ LV-Alox Acidic
Shop All Macherey-Nagel Products
Click to view available options
Quantity:
15 mL
Unit Size:
Pack of 30
Specifications
Specifications
| Particle Size | 60 to 150 μm |
| Technique | SPE |
| pH | 4 ± 0.5 |
| Quantity | 15 mL |
| Surface Area (Metric) | 150 m2/g |
| Type | Chromabond LV-Alox Acidic |
| For Use With (Application) | SPE |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction