missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Chromabond™ NH2 Polypropylene SPE Column

Resolve trace elements and lipids. Chromabond™ NH2 Polypropylene SPE Columns have an aminopropyl modified silica phase for SPE (solid phase extraction).

Brand:  Macherey-Nagel™ 730413

 View more versions of this product

Product Code. 10585371

  • £169.00 / Pack of 50
Estimated Shipment: 21-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Features
  • Base material silica
  • Pore size 60 Å
  • Particle size 45 μm
  • Specific surface 500 m2/g
  • pH stability 2–8;
  • Aminopropyl phase
  • Carbon content 3.5 %,
  • Polar, weak anion exchanger
Application 
  • Trace elements, lipids
Specifications

Specifications

Silica
3 mL
200 mg
45 μm
Solid Phase Extraction Column
500 m2/g
3.5%
SPE
Solid Phase Extraction
Chromabond NH2
60 μm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.