missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ PCA Polypropylene SPE Column
£120.00 - £180.00
Specifications
Base Material | Silica |
---|---|
Column Type | SPE |
For Use With (Application) | Solid Phase Extraction |
Particle Size | 45 μm |
Sorbent | Chromabond PCA |
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
10216951
|
Macherey-Nagel™
730484 |
6 mL | 1 g |
£175.00
Pack of 30 |
Estimated Shipment: 28-08-2024
Log in to see stock. |
||||
10776712
|
Macherey-Nagel™
730482 |
3 mL | 500 mg |
£180.00
Pack of 50 |
Estimated Shipment: 28-08-2024
Log in to see stock. |
||||
10649001
|
Macherey-Nagel™
730483 |
6 mL | 500 mg |
£120.00
Pack of 30 |
Estimated Shipment: 28-08-2024
Log in to see stock. |
||||
Specifications
Silica | |
Solid Phase Extraction | |
Chromabond PCA | |
60 μm |
SPE | |
45 μm | |
Solid Phase Extraction Column | |
500 m2/g |