missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ PTL Separation Column
Separate compounds with gravity flow phase separation. Chromabond™ PTL Separation Columns come in a variety of capacities
£142.00 - £246.00
Specifications
Column Type | SPE |
---|---|
For Use With (Application) | For Solvents Lighter Than Water, Diethyl Ether, Hexane |
Sorbent | Chromabond PTL |
Type | Phase Separation Column |
Product Code | Brand | Column Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity (Metric) | Price | Quantity & Availability | |||||
12864361
|
Macherey-Nagel™
730738 |
30 mL |
£246.00
Pack of 100 |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||||
12870951
|
Macherey-Nagel™
730732 |
3 mL |
£142.00
Pack of 100 |
Estimated Shipment: 23-09-2024
Log in to see stock. |
|||||
12864431
|
Macherey-Nagel™
730740 |
45 mL |
£164.00
Pack of 50 |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||||
12864501
|
Macherey-Nagel™
730742 |
70 mL |
£164.00
Pack of 50 |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||||
10759314
|
Macherey-Nagel™
730730 |
1 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Automatic separation of a two-phase mixture without separation funnel
- Two-phase mixtures are completely applied to the column and the phase boundary is determined without further work.
- The special membrane automatically stops the flow when the lower phase has passed.
- The upper phase remains in the column, thus both phases are available for futher analysis.
- Columns must not be run with vacuum or pressure
- PTL for solvents lighter than water, e.g., for diethyl ether, hexane
- maximum size 70 mL
Specifications
SPE | |
For Solvents Lighter Than Water, Diethyl Ether, Hexane | |
Chromabond PTL | |
Phase Separation Column |