missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ PTS Separation Column
Separate compounds with gravity flow phase separation. Chromabond™ PTS Separation Columns come in a variety of capacities for solvents heavier than water.
£124.00 - £251.00
Specifications
Column Type | SPE |
---|---|
For Use With (Application) | For Solvents Heavier Than Water, for Trichloromethane, Dichloromethane |
Sorbent | Chromabond PTS |
Type | Phase Separation Column |
Product Code | Brand | Column Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity (Metric) | Price | Quantity & Availability | |||||
12854501
|
Macherey-Nagel™
730716 |
15 mL |
£251.00
Pack of 100 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
12854571
|
Macherey-Nagel™
730718 |
30 mL |
£210.00
Pack of 100 |
Estimated Shipment: 22-08-2024
Log in to see stock. |
|||||
12786403
|
Macherey-Nagel™
730712 |
3 mL |
£124.00
Pack of 100 |
Estimated Shipment: 22-08-2024
Log in to see stock. |
|||||
12854431
|
Macherey-Nagel™
730714 |
6 mL |
£166.00
Pack of 100 |
Estimated Shipment: 22-08-2024
Log in to see stock. |
|||||
12887891
|
Macherey-Nagel™
730722 |
70 mL |
£143.00
Pack of 50 |
Estimated Shipment: 22-08-2024
Log in to see stock. |
|||||
12877821
|
Macherey-Nagel™
730720 |
45 mL |
£137.00
Pack of 50 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
12837961
|
Macherey-Nagel™
730724 |
150 mL |
£143.00
Pack of 20 |
Estimated Shipment: 22-08-2024
Log in to see stock. |
|||||
12824301
|
Macherey-Nagel™
730710 |
1 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Automatic separation of a two-phase mixture without separation funnel
- Two-phase mixtures are completely applied to the column and the phase boundary is determined without further work.
- The special membrane automatically stops the flow when the lower phase has passed.
- The upper phase remains in the column, thus both phases are available for futher analysis.
- Columns must not be run with vacuum or pressure
- PTS for solvents heavier than water, e.g. for trichloromethane, dichloromethane maximum size 150mL
Specifications
SPE | |
For Solvents Heavier Than Water, for Trichloromethane, Dichloromethane | |
Chromabond PTS | |
Phase Separation Column |