missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ SA Polypropylene SPE Column
£120.00 - £210.00
Specifications
Base Material | Silica |
---|---|
Column Type | SPE |
Particle Size | 45 μm |
Type | Solid Phase Extraction Column |
Surface Area (Metric) | 500 m2/g |
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
10426091
|
Macherey-Nagel™
730076 |
1 mL | 100 mg |
£210.00
Pack of 100 |
Estimated Shipment: 24-10-2024
Log in to see stock. |
||||
10659342
|
Macherey-Nagel™
730077 |
3 mL | 500 mg |
£180.00
Pack of 50 |
Estimated Shipment: 21-11-2024
Log in to see stock. |
||||
10358071
|
Macherey-Nagel™
730275 |
3 mL | 200 mg |
£161.00
Pack of 50 |
Estimated Shipment: 21-11-2024
Log in to see stock. |
||||
12496666
|
Macherey-Nagel™
730425 |
6 mL | 500 mg |
£120.00
Pack of 30 |
Estimated Shipment: 21-11-2024
Log in to see stock. |
||||
10388351
|
Macherey-Nagel™
730212 |
6 mL | 1 g |
£175.00
Pack of 30 |
Estimated Shipment: 21-11-2024
Log in to see stock. |
||||
Specifications
Silica | |
45 μm | |
500 m2/g |
SPE | |
Solid Phase Extraction Column |