missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Chromacol Vial Racks

Product Code. 10494302
missing translation for 'orderingAttributeHoverText'
Holds:
Vials
Vials (100)
Vials (104)
Vials (105)
Material:
Aluminum
Foam
Plastic
For Use With (Equipment):
11 mm OD Vials
12 mm OD Vials
15 mm OD Vials
22 to 23mm OD Vials
22-23 mm OD Vials
8 mm OD Vials
missing translation for 'unitSize'
Each
Pack of 5
This item is not returnable. View return policy

Product Code. 10494302

missing translation for 'mfr': Thermo Scientific™ T104

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Ensure a safe working position on the lab bench and during transport with these robust vial racks.

Save space in the fridge while ensuring a safe working position on the bench and during transport. Available in a various materials, colors and capacities, Thermo Scientific™ Chromacol Vial Racks meet a variety of application needs

Choose from an assortment of chemically resistant and fairly robust racks.

  • Aluminum and plastic models are temperature resistant from -90 to +121°C (-130 to +250°F)
  • Aluminum and plastic models are autoclavable
TRUSTED_SUSTAINABILITY

Specifications

Product Type Vial Rack
Description Vial Rack
Autoclavable Autoclavable
Color Silver
Holds Vials (104)
Material Aluminum
For Use With (Equipment) 11 mm OD Vials

Limited warranty period:
Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.