missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromafix™ PS-Ba2+ cartridges
£199.00 - £222.00
Specifications
Base Material | Strong PS/DVB Cation Exchanger, Ba2+ form |
---|---|
For Use With (Application) | Removal of Sulfate Ions From Water |
Particle Size | 100 μm |
Type | Chromafix PS-Ba2+ Cartridge |
Pore Size | 100 Å |
Product Code | Brand | Bed Weight | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Bed Weight | Price | Quantity & Availability | |||||
10308601
|
Macherey-Nagel™
731871 |
280 mg |
£199.00
Pack of 50 |
Estimated Shipment: 02-01-2025
Log in to see stock. |
|||||
10402052
|
Macherey-Nagel™
731870 |
550 mg |
£222.00
Pack of 50 |
In Stock
Log in to see stock. |
|||||
Specifications
Strong PS/DVB Cation Exchanger, Ba2+ form | |
100 μm | |
100 Å |
Removal of Sulfate Ions From Water | |
Chromafix PS-Ba2+ Cartridge | |
50 Pack |