missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromafix™ SiOH Cartridge
£150.00 - £192.00
Specifications
Base Material | Weakly Acidic Silica |
---|---|
For Use With (Application) | Aflatoxins, Chloramphenicol, Pesticides, Steroids, Vitamins |
Particle Size | 45 μm |
Sorbent | SiOH |
Type | Chromafix SiOH Cartridge |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
10023031
|
Macherey-Nagel™
731830 |
Adsorbent Weight: 880 mg |
£170.00
Pack of 50 |
Estimated Shipment: 30-08-2024
Log in to see stock. |
|||||
10411862
|
Macherey-Nagel™
731829 |
Adsorbent Weight: 420 mg |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10063191
|
Macherey-Nagel™
731828 |
Adsorbent Weight: 230 mg |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
Weakly Acidic Silica | |
45 μm | |
Chromafix SiOH Cartridge | |
50 Pack |
Aflatoxins, Chloramphenicol, Pesticides, Steroids, Vitamins | |
SiOH | |
60 Å | |
500 m2/g |