missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Chromate, Ion chromatography standard solution, Specpure™ CrO4∣-2 1000μg/mL, Thermo Scientific Chemicals
Click to view available options
Quantity:
100 mL
500 mL
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
Physical Form | Liquid |
Odor | Odorless |
Density | 1g/cm3 at 20°C |
Color | Colorless |
Quantity | 100 mL |
Chemical Name or Material | Chromate, CrO4-2 1000μg/mL |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'