missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Chromatographic Columns with Indentations and Beaded Rim
£68.00 - £111.00
Specifications
Description | Chromatography Column |
---|---|
Type | Chromatography Column |
For Use With (Application) | Chromatographic applications |
Material | Duran Glass |
Includes | PTFE Stopcock and Retaining Device |
Product Code | Brand | Column Capacity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity | Price | Quantity & Availability | |||||
10707901
|
Lenz Laborglasinstrumente™
05435704 |
125 mL |
£68.00
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
10171661
|
Lenz Laborglasinstrumente™
05435706 |
430 mL |
£81.00
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
10480513
|
Lenz Laborglasinstrumente™
05435708 |
1000 mL |
£111.00
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
Specifications
Chromatography Column | |
Chromatographic applications | |
PTFE Stopcock and Retaining Device |
Chromatography Column | |
Duran Glass |