missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Chromatographic Columns with Indentations and NS Socket
£54.55 - £77.75
Specifications
Description | Chromatography Column |
---|---|
Type | Chromatography Column |
For Use With (Application) | Chromatographic applications |
Material | Duran Glass |
Includes | PTFE Stopcock and Retaining Device |
Product Code | Brand | Column Capacity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity | Price | Quantity & Availability | |||||
10653701
|
Lenz Laborglasinstrumente™
05440704 |
125 mL |
£54.55
Each |
Estimated Shipment: 16-12-2024
Log in to see stock. |
|||||
10341280
|
Lenz Laborglasinstrumente™
05440701 |
15 mL |
£54.55
Each |
Estimated Shipment: 16-12-2024
Log in to see stock. |
|||||
10643432
|
Lenz Laborglasinstrumente™
05440702 |
35 mL |
£77.75
Each |
Estimated Shipment: 02-12-2024
Log in to see stock. |
|||||
10507711
|
Lenz Laborglasinstrumente™
05440706 |
430 mL |
£66.65
Each |
Estimated Shipment: 16-12-2024
Log in to see stock. |
|||||
Specifications
Chromatography Column | |
Chromatographic applications | |
PTFE Stopcock and Retaining Device |
Chromatography Column | |
Duran Glass |