missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Chromatography Papers, Discs, Grade FN 4
Shop All Sartorius Products
Click to view available options
Diameter (Metric) Outer:
125 mm
300 mm
Unit Size:
Pack of 100
Description
- Highly pure paper grade.
- Ideal for blotting and chromatography.
- Ideal for a wide range of absorption applications like those common in the life sciences and diagnostics.
- Non-sterile, bulk packed.
Specifications
Specifications
| Description | 100/Pk, 125 g/m2 |
| Diameter (Metric) Outer | 300 mm |
| Film Thickness | 0.24 mm |
| Format | Disc |
| Grade | FN 4 |
| Material | Cotton Linters (> 98 % alpha-cellulose; < 0.04 % ash) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction