missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Chromatography Papers, Sheets, Grade FN 1
Shop All Sartorius Products
Click to view available options
Length (Metric):
400 mm
470 mm
Width (Metric):
400 mm
580 mm
Unit Size:
Pack of 100
Description
- Highly pure paper grade.
- Ideal for blotting and chromatography.
- Ideal for a wide range of absorption applications like those common in the life sciences and diagnostics.
- Non-sterile, bulk packed.
Specifications
Specifications
| Description | 100/Pk, 90 g/m2 |
| Dimensions (L x W) | 470 mm × 580 mm |
| Film Thickness | 0.19 mm |
| Format | Sheet |
| Grade | FN 1 |
| Material | Cotton Linters (> 98 % alpha-cellulose; < 0.04 % ash) |
| Width (Metric) | 580 mm |
| Length (Metric) | 470 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction