missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Stedim Biotech™ Chromatography Papers, Sheets, Grade FN 100

Highly pure paper for blotting, chromatography, and a wide range of life science and diagnostics absorption applications.

Brand:  Sartorius Stedim Biotech™

 View more versions of this product

Product Code. 15952810

  • £221.00 / Pack of 100
Estimated Shipment: 20-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Highly pure paper grade.
  • Ideal for blotting and chromatography.
  • Ideal for a wide range of absorption applications like those common in the life sciences and diagnostics.
  • Non-sterile, bulk packed.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

100/Pk, 195 g/m2
0.35 mm
FN 100
410 mm
260 mm × 410 mm
Sheet
Cotton Linters (> 98 % alpha-cellulose; < 0.04 % ash)
260 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers