missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Chromatography Papers, Sheets, Grade FN 30
Highly pure paper for blotting, chromatography, and a wide range of life science and diagnostics absorption applications.
£144.00 - £216.00
Specifications
Film Thickness | 0.9 mm |
---|---|
Format | Sheet |
Grade | FN 30 |
Material | Cotton Linters (> 98 % alpha-cellulose; < 0.04 % ash) |
Product Code | Brand | Dimensions (L x W) | Description | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Description | Price | Quantity & Availability | ||||
15922810
|
Sartorius Stedim Biotech™
FT-2-526-254305N |
254 mm × 305 mm | 100/Pk, 320 g/m2 |
£144.00
Pack of 100 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||||
15932810
|
Sartorius Stedim Biotech™
FT-2-526-580600G |
580 mm × 600 mm | 25/Pk, 320 g/m2 |
£216.00
Pack of 25 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||||
Description
- Highly pure paper grade.
- Ideal for blotting and chromatography.
- Ideal for a wide range of absorption applications like those common in the life sciences and diagnostics.
- Non-sterile, bulk packed.
Specifications
0.9 mm | |
Sheet | |
FN 30 | |
Cotton Linters (> 98 % alpha-cellulose; < 0.04 % ash) |