missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Chrome Steel PVC Coated 3-Fingers Clamps

Includes shaft. Bochem™ Chrome Steel PVC Coated 3-Fingers Clamps span width independently adjustable by 2 regulating screws.

£37.65 - £46.00

Specifications

Quantity 1 Ea.
Type 3 Finger Clamp
Material Chrome Steel
Length (Metric) 150 mm
Diameter (Metric) Inside 10 mm
View More Specs

Products 2
Product Code Brand Width (Metric) Price Quantity & Availability  
Product Code Brand Width (Metric) Price Quantity & Availability  
10556951
View Documents
Bochem™
5626
0 to 35 mm
£46.00
Each
In Stock
to see stock.
Add to basket
 
10460923
View Documents
Bochem™
5627
0 to 60 mm
£37.65
Each
Estimated Shipment: 10-04-2025
to see stock.
Add to basket
 
Description

Description

  • Finger PVC coated
  • Span width independently adjustable by 2 regulating screws
  • With shaft
Specifications

Specifications

1 Ea.
Chrome Steel
10 mm
3 Finger Clamp
150 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bochem™ Chrome Steel PVC Coated 3-Fingers Clamps

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.