missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Chromium Standard Metal Solution 1000ppm, for AAS, Solution HNO3 1M, Fisher Chemical™
Click to view available options
Quantity:
100 mL
500 mL
Specifications
Specifications
Packaging | HDPE plastic bottle |
Quantity | 100 mL |
Color | Orange |
pH | 1 |
Physical Form | Liquid |
Safety and Handling
Product Identifier
- Chromium Standard Metal Solution
- Danger
- Carcinogenicity Category 1A
- Serious eye damage/eye irritation Category 1
- Substances and mixtures corrosive to metals Category 1
- Germ cell mutagenicity Category 1B
- Skin corrosion/irritation Category 1 B
- H318-Causes serious eye damage.
- H314-Causes severe skin burns and eye damage.
- H350-May cause cancer.
- H340-May cause genetic defects.
- H290-May be corrosive to metals.
- EUH208-Contains A§. May produce an allergic reaction.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/A§.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction