missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Chromafil™ PA Polyamide (Nylon) Syringe Filters

Easily and quickly purify mid-polar organic/aqueous liquids with a low particle load (e.g. HPLC eluents). Macherey-Nagel™ Chromafil™ PA Polyamide (Nylon) Syringe Filters are moderately hydrophilic membranes that are simple to use: just fill the syringe and place the filter on the tip.

Brand:  Macherey-Nagel™ 729010

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 10410712

  • £179.00 / Pack of 100
Estimated Shipment: 12-09-2024
to see stock.
Add to basket

Description

Description

Chromafil™ syringe filters remove unwanted particles from liquid or gas samples to prevent contamination and clogging of sensitive instrumentation that can lead to downtime. Filtering samples increases the lifetime of chromatographic columns and equipment, gives more consistent and reproducible results, and saves time and money.

  • Color coded for easy identification of membrane type
  • Low content of extractable compounds
  • Fast flow geometry for easy filtration
  • Low hold-up volume for maximum filtrate recovery
  • Luer lock inlet for safe connection on the high pressure side
  • HPLC certified, with stabilizing crash plate to prevent membrane breakage
  • Designed to be compatible with all common automated filtration systems
  • Ideal for GC, HPLC and UHPLC sample filtration
Specifications

Specifications

Autoclavable at 121°C (30 min.)
Colorless
Single-use
0.20 μm
0.07 cm2
Polypropylene
Luer lock
Luer
>12 bar
Syringe Filter
3 mm
HPLC certified
5 μL
Polyamide (Nylon)
Non-sterile
Medium polar organic-aqueous liquids, low particle load
Moderately hydrophilic
100Pack
Standard pack
100 Pack
<1 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers