Learn More
Macherey-Nagel™ Chromafil™ PA Polyamide (Nylon) Syringe Filters
Easily and quickly purify mid-polar organic/aqueous liquids with a low particle load (e.g. HPLC eluents). Macherey-Nagel™ Chromafil™ PA Polyamide (Nylon) Syringe Filters are moderately hydrophilic membranes that are simple to use: just fill the syringe and place the filter on the tip.
Brand: Macherey-Nagel™ 729013.400
Code : NEW
Additional Details : Weight : 2.00000kg
Description
Chromafil™ syringe filters remove unwanted particles from liquid or gas samples to prevent contamination and clogging of sensitive instrumentation that can lead to downtime. Filtering samples increases the lifetime of chromatographic columns and equipment, gives more consistent and reproducible results, and saves time and money.
- Color coded for easy identification of membrane type
- Low content of extractable compounds
- Fast flow geometry for easy filtration
- Low hold-up volume for maximum filtrate recovery
- Luer lock inlet for safe connection on the high pressure side
- HPLC certified, with stabilizing crash plate to prevent membrane breakage
- Designed to be compatible with all common automated filtration systems
- Ideal for GC, HPLC and UHPLC sample filtration
Specifications
Autoclavable at 121°C (30 min.) | |
Colorless Top, Green Bottom | |
Single-use | |
0.45 μm | |
4.91 cm2 | |
Polypropylene | |
Luer lock | |
Luer | |
>12 bar | |
Syringe Filter | |
25 mm |
HPLC certified | |
80 μL | |
Polyamide (Nylon) | |
Non-sterile | |
Medium polar organic-aqueous liquids, low particle load | |
Moderately hydrophilic | |
400Pack | |
BIGbox | |
400Pack | |
5 to 100 mL |