missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromofil™ Xtra Syringe Filter
Filter suspended matter from liquid samples or gases. Macherey Nagel™ Chromofil™ Xtra Polyamide and Nylon Syringe Filters make rapid purification and removal of particles very simple.
£444.00
Specifications
Hydrophobicity | Hydrophilic |
---|---|
Quantity | 400Pack |
Type | Syringe Filter |
Diameter (Metric) Membrane | 25 mm |
Product Code | Brand | Pore Size | Material | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Material | Price | Quantity & Availability | ||||
12476436
|
Macherey-Nagel™
729212.400 |
0.2 μm | Polyamide and Nylon |
£444.00
Pack of 400 |
Estimated Shipment: 10-09-2024
Log in to see stock. |
||||
10696515
|
Macherey-Nagel™
729220.400 |
0.45 μm | Polyester |
£444.00
Pack of 400 |
Estimated Shipment: 10-09-2024
Log in to see stock. |
||||
Description
Features- Just place the filter on the syringe, and you are ready for filtration
- Special manipulations are not required
- Contamination of sensitive instrumentation by solid impurities can be avoided, thus increasing lifetime of chromatographic columns and equipment.
- Pressure stability of housing > 12 bar (for 13, 15, 25 mm filters)
- Imprint for direct identification of membrane type, diameter and pore size
- Low-bleeding polypropylene housing
- Color-free plain polypropylene
Recommended filter size depending on sample volume
- Sample volume: ≤ 1 mL; Recommended filter diameter: 3 mm
- Sample volume: 1–5 mL; Recommended filter diameter: 13 / 15 mm
- Sample volume: 5–100 mL; Recommended filter diameter: 25 mm
Specifications
Hydrophilic | |
400Pack | |
Syringe Filter | |
25 mm |