missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Cimarec+™ Hotplate Series

Get exceptional safety and temperature performance for your routine protocols.

Brand:  Thermo Scientific™ HP88857108

265.03 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 16099581

  • £334.80 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Get exceptional safety and temperature performance for your routine protocols with the Thermo Scientific™ Cimarec+™ Hotplate series. You'll find exceptional safety and temperature performance for your routine protocols. The Cimarec+ Series are available in three sizes, providing flexibility from microscale chemistries to production operations.

Advanced technology
  • Temperature adjustable in 1 degree increments
  • Hot Top warning system protects from accidental burns with prominent display when heating surface is above 50°C (122°F)
Flexible, robust design
  • Top plate choices in ceramic or aluminum
  • Easy-to-read LED display for heating
  • Raised display design protects electronics from spills
  • Optional temperature probe and splash guard protection shield
  • Variable sizes for different sample volumes
Warranty: 3 years
TRUSTED_SUSTAINABILITY
Specifications

Specifications

7.25 in. x 7.25 in.
LED
220/240 V
Aluminum
Ambient to 300°C
13 in.
8.2 in.
33 cm
20.8 cm
2.6 A
50/60 Hz
Hot Plate
EU-Style, UK-Style, AUS-Style, CN-Style
3 Years
7.25 x 7.25 in.
4.1 in.
7.5 lb.
10.5 cm
3.4 kg
624 w
230 V, 50/60 Hz
(3) Power Cords
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.